Beli drill press di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JET Floor Stand Drill Press for Metal (Mesin Bor Duduk)Deskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Drill Press Application: Drilling
- Drill Press Type: Floor Stand
- Drive Type: Belt
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal
- Speed Control: Fixed
- Table Tilt: 45°
- Voltage (V): 115/230 (AC)
- DAYTON Radial Drill Press for Metal (Mesin Bor Duduk)Deskripsi:Benchtop radial drill presses create holes in thinner workpieces and mount to work surfaces to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces.atribut:
- UNSPSC: 27112703
- Drill Press Application: Countersinking; Drilling; Reaming
- Drive Type: Belt
- Horsepower (HP): 1/2
- Maximum Spindle Speed: MT2/JT33
- Minimum-Maximum Spindle Speed (rpm): 550 to 3300
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 1 55/64
- Radial Arm Length (inch): 33
- Speed Control: Fixed
- Swing (inch): 33
- Voltage (V): 120 (AC)
- DAYTON Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 18x10 1/2
- Column Diameter (inch): 2 7/8
- Downfeed Type: Manual
- Drill Press Application: Boring; Countersinking; Drilling; Reaming
- Drill Press Type: Benchtop
- Drilling Capacity (inch): 1/2 (Steel); 5/8 (Cast Iron)
- Drive Type: Belt
- Horsepower (HP): 1/2
- Minimum-Maximum Spindle Speed (rpm): 138 to 3476
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 1 7/8
- Speed Adjustment: Step Pulley
- Speed Control: Fixed
- Spindle Taper: 2MT
- Swing (inch): 15
- Table Length x Width (inch): 11 1/2x11 1/2
- Table Tilt: 45°
- Voltage (V): 120/240 (AC)
- HiKOKI Bench Drillatribut:
- Capacity (mm): Chuck : 16
- Laser: ClassII , Maximum Output < 1mW
- Spindle Taper: JT3
- Swing (mm): 380
- Spindle Travel: 85
- Table Size (mm): 336x336
- Table Tilt (°): Right or Left 45
- Dimensions (mm): 279x518
- Overall Length (mm): 1618
- Input Power (W): 750
- No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- DAYTON Drill Press for Wood (Mesin Bor Duduk)Deskripsi:Benchtop drill presses create holes in thinner wood workpieces and mount to a work surface to save floor space. They are more compact with a shorter spindle travel than floor-stand drill presses. Their manual downfeed requires hand-cranking to lower the drill bit into workpieces, and their motor uses belt-driven pulleys to transmit torque to the drilling spindle.atribut:
- Drill Press Type: Benchtop
- Phase: Single-Phase
- Power Source: Corded
- Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesDeskripsi:Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- monotaro Drill Press ViceDeskripsi:Ideal for drilling work with a drill press. It can be set on the drill press to fix the workpiece. Strong tightening is possible.For tightening and fixing work.*Do not tighten with a force greater than the maximum tightening force. * Do not use for purposes other than the original purpose.atribut:
- Material: FC250
- KRISBOW Mesin Potong Tekuk & Rollatribut:
- Bed Width (mm/inch): 760 (30)
- Shearing Thickness (mm): 1
- Bending Thickness (mm): 1
- Bending Angle (°): 90
- Max. Rolling Thickness (mm): 1
- Dia Of Roll (mm): 39
- Dimensions (LxWxH) (mm): 970x450x680
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- West Lake Bench Drill Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- West Lake Drilling and Milling Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
Daftar Harga drill press Terbaru October 2026
| Bullocks Drill Press | Rp3.799.900 |
| JET Floor Stand Drill Press for Metal (Mesin Bor Duduk) | Rp53.999.900 |
| UNIOR Puller with Two Sliding Arms | Rp3.499.900 |
| DAYTON Radial Drill Press for Metal (Mesin Bor Duduk) | Rp22.999.900 |
| KRISBOW Drilling & Tapping Auto Reverse (Mesin Bor Duduk) | Rp13.999.900 |
| DAYTON Benchtop Drill Press for Metal | Rp40.999.900 |
| HiKOKI Bench Drill | Rp20.999.900 |
| KRISBOW Mesin Amplas Sabuk & Duduk | Rp3.399.900 |
| DAYTON Drill Press for Wood (Mesin Bor Duduk) | Rp8.899.900 |
| Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series | Rp34.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/arP109761387-4.jpg)

/crP109868459-4.jpg)
/m3P104567795-3.jpg)



/bpP109739421-6.jpg)


/6pP102174241-2.jpg)



/ftP105309569-1.jpg)
/g2P105309578-1.jpg)
/pcP109130912-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)